This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Socket strip with switch

Article no.: 081166

Select article variation and quantity

Number of sockets Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rated power unrolled 3,500 W
Length of strip 325 mm
Power supply Mains operated
Cable structure 3G1.0
Cable class H05VV-F
Cable colour black
Cable length 1.5 m
On/Off switch yes
Number of sockets 230 V/16 A 7
suitable for countries F; PL; CZ
Type of product Multi-way socket extension
Number of sockets type E 3
Number of sockets type C 4
Plug type, input E

Identification numbers & Classifications

Article number 081166

Description

Version:

With illuminated safety switch and sockets offset at 45°. 3500 W (16 A) rated power.
With sockets for F, B, PL and CZ.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart