Suspended power distributor 250SAFE

Article no.: 081144 250SAFE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rated power 9.5 kW
Width 227 mm
Depth 212 mm
Height 305 mm
Number of compressed air connections 2
Power supply Mains operated
Number of 250 V sockets 6
Number of sockets 400 V/16 A 1
Type of product Power distributor
Plug type, input F

Identification numbers & Classifications

Article number 081144 250SAFE
EAN / GTIN 4003644021109
Manufacturer number KVE601016SLH

Description

Version:

Output sockets with spring-loaded covers.
Compact suspended power distributor with robust hard rubber reinforced casing for tidy and space-saving provision of electric power and compressed air.
2× pushbutton safety couplings 3/8 inch, 2 m compressed air hose.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart