Suspended power distributor, Type: 250AIR

Article no.: 081142 250AIR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP X4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP X4
Type 250AIR
Rated power 9.5 kW
Width 227 mm
Depth 212 mm
Height 305 mm
Number of compressed air connections 2
Power supply Mains operated
Number of 250 V sockets 6
Number of sockets 400 V/16 A 1
Compressed air connection. 1/4 in
Type of product Power distributor
Plug type, input F

Identification numbers & Classifications

Article number 081142 250AIR
EAN / GTIN 4003644014965
Manufacturer number KVE601016L

Description

Version:

Output sockets with spring-loaded covers.
Compact suspended power distributor with robust hard rubber reinforced casing for tidy and space-saving provision of electric power and compressed air.
  • Simple cable infeed with strain relief.
  • Suspension eye and solid tool hook.
  • Splashproof to IPX4.
2×1/4 inch compressed air hose connections, 2.5 m supply hose.

Function:

IP20: No protection against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and no protection against water.
IPX4: Protected against splashed water from all directions, but without any protection against foreign bodies or touching.

Note:

Suspended power distributors with Ethernet connection on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart