Cable drum G7 with slip ring for F, B, PL and CZ SR

Article no.: 081112 SR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 44
    impact-resistant and splash-proof Category 2 (K2) to BGI
    AC supply voltage 250 V
    Cable class H07BQ-F
    Cable structure 3G1.5
    Material cable Armoured cable
    Material of body All-plastic
    Cable colour orange
    Cable length 40 m
    Number of sockets 4
    suitable for countries France
    Power supply Mains operated
    Type of product Cable drum

    Identification numbers & Classifications

    Article number 081112 SR
    EAN / GTIN 4003644022571
    Manufacturer number FK7SR40QTFH

    Description

    Version:

    With sockets for the countries F, B, PL and CZ.
    The SR versions with a slip ring prevent the lines from becoming entangled. The double-guided slip ring contacts thus ensure simple and safe working.

    Function:

    IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart