All-plastic cable drum 25N

Article no.: 081103 25N
(4.32 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 44
  • impact-resistant and splash-proof: Category 2 (K2) to BGI

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    IP Index of Protection IP 44
    impact-resistant and splash-proof Category 2 (K2) to BGI
    Nominal voltage 250 V
    Rated power unrolled 3500 (16 A) W
    Cable class H07RN-F
    Cable structure 3G1.5
    Material cable Neoprene rubber
    Material of body Plastic
    Cable length 25 m
    Number of sockets 3
    Diagnostic system present yes
    Power supply Mains-powered
    Type of product Cable drum

    Identification numbers & Classifications

    Article number 081103 25N
    EAN / GTIN 4003644024179
    Manufacturer number K7A25NTF

    Description

    Version:

    HEDI® cable drums stand for “Made in Germany” quality and a long service life. The drum body is specially designed to optimally guide the cable. The integrated rotation stop switch prevents accidental rotation of the drum. All cable drums are equipped with thermal cut-out switches.
    Compact, high-quality HEDI® all-plastic cable reels with a reel diameter of 250 mm and ergonomic and safety features.
    • Inclined 7 degrees for greater ground clearance and to make it comfortable to carry.
    • Removable cable holder and guide for optimum cable control.
    • Easy to mount on a wall.
    Certified for continuous exterior use and for use in humid environments.

    Function:

    IP44: Protected against splashed water from all directions and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart