External micrometer carb. m.face read. 0.01mm 0-25mm

Article no.: 0810501
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0810501
EAN / GTIN 4029713208974
Manufacturer number 0810501

Description

Version:

  • DIN 863-1
  • Reading: 0,01 mm
  • Reading parts are satin chrome finished
  • Locking ring
  • Spheroid ductile iron frame, lacquered
  • Ratchet stop
  • Carbide measuring faces
  • Thermally insulated

Description:

External micrometer carb. m.face read. 0.01mm 0-25mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 25
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm
  • Spindle pitch_mm: 1 mm
  • Spindle diameter_mm: 8 mm

Standard:

DIN 863-1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart