Bit screwdriver 0,4 x 2,0mm hexagonal C 4 L.28mm

Article no.: 08070018
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 08070018
EAN / GTIN 4018754141562
Manufacturer number 08070018
L-Number L60010 4758

Description

Description:

  • DIN 3127/ISO 2351
  • For slot-head screws

Feature:

  • a x b (mm): 0,4 x 2,0 mm
  • External hexagon drive: C 4
  • Length [mm): 28 mm
  • No.: 1158
  • Weight: 3 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart