External micrometer carb. m.face read. 0.01mm 0-25mm

Article no.: 0806521
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0806521
    EAN / GTIN 4029713281472
    Manufacturer number 0806521

    Description

    Version:

    • DIN 863-1
    • Reading 0,01 mm
    • Reading parts are satin chrome finished
    • Locking lever
    • Ratchet stop
    • Carbide measuring faces
    • Thermally insulated
    • Coated steel frame

    Description:

    External micrometer carb. m.face read. 0.01mm 0-25mm

    Feature:

    • Reading: 0.01 mm
    • Measuring range (mm): 0 - 25
    • Error Limit (mm): 0.004 mm
    • Error Limit (µm): 4 µm
    • Spindle pitch_mm: 0.5 mm
    • Spindle diameter_mm: 6.5 mm

    Standard:

    DIN 863-1

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart