External micrometers w. friction clutch 25-50mm

Article no.: 0806502
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 25 mm - 50 mm
Type of product External tube micrometer

Identification numbers & Classifications

Article number 0806502
EAN / GTIN 4029713223625
Manufacturer number 0806502
L-Number L40510 2558

Description

Version:

  • DIN 863-1
  • Reading: 0,01 mm
  • Reading parts are satin chrome finished
  • Locking lever
  • With friction clutch (ratchet)
  • Fixed quick drive
  • Carbide measuring faces
  • Thermally insulated

Description:

External micrometers w. friction clutch 25-50mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 25 - 50
  • Error Limit (mm): 0.004 mm
  • Error Limit (µm): 4 µm
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 6.5 mm

Standard:

DIN 863-1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart