{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hose connection internal ⌀ (nominal bore) | 13 mm | |
Set contents | 5-piece | |
Type of product | Nipple |
Article number | 080302 13 | |
EAN / GTIN | 7391390419149 | |
Manufacturer number | 103105005 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Coupling adaptor with hose coupling Set of 5 13 mm
on request
In stock
6 pieces in stock
|
on request
In stock
14 pieces in stock
£29.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
289 pieces in stock
£15.05
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum operating pressure | 35 bar | ||
Hose internal thread connection ⌀ | 13 mm | 13 mm | |
Hose connection internal ⌀ (nominal bore) | 13 mm | ||
Set contents | 5-piece | 10 | 10 |
Type of product | Nipple | Nipple | Nipple |