{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 16 bar | |
Hose connection internal ⌀ (nominal bore) | 8 mm | |
Flow rate | 950 l/min | |
Type of product | Coupling |
Article number | 080279 8 | |
EAN / GTIN | 7391390419057 | |
Manufacturer number | 103102062 |
This article |
Recommendations |
||
---|---|---|---|
Safety coupling Stream-Line, Hose connection internal ⌀ (nominal bore): 8mm
on request
In stock
11 pieces in stock
£21.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£15.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£18.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Flow rate | 950 l/min | 2,250 l/min | 2,250 l/min |
maximum operating pressure | 16 bar | 16 bar | 16 bar |
Hose connection internal ⌀ (nominal bore) | 8 mm | 8 mm | 8 mm |
Type of product | Coupling | Coupling | Coupling |