{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Steel coupling | |
maximum operating pressure | 16 bar | |
Connection external thread | 1/2 in | |
Flow rate | 950 l/min | |
Type of product | Coupling |
Article number | 080276 1/2 | |
EAN / GTIN | 7391390419088 | |
Manufacturer number | 103102155 |
This article |
Recommendations |
||
---|---|---|---|
Safety coupling External thread, Connection external thread: 1/2in
on request
Subsequent delivery
0 pieces in stock
£18.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
£16.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£18.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection external thread | 1/2 in | 1/2 in | 1/2 in |
Flow rate | 950 l/min | 2,250 l/min | 2,250 l/min |
maximum operating pressure | 16 bar | 16 bar | 16 bar |
Material | Steel coupling | ||
Type of product | Coupling | Coupling | Coupling |