{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 16 bar | |
Hose connection internal ⌀ (nominal bore) | 11 mm | |
Flow rate | 2,250 l/min | |
Type of product | Coupling |
Article number | 080272 11 | |
EAN / GTIN | 4062406296964 | |
Manufacturer number | 080272 11 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Safety coupling Hose connection 11 mm
on request
In stock
37 pieces in stock
£15.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
24 pieces in stock
£17.86
plus VAT at the current rate
Prices plus delivery costs
|
|
Flow rate | 2,250 | 2,250 |
maximum operating pressure | 16 | 16 |
Hose connection internal ⌀ (nominal bore) | 11 | 11 |
Type of product | Coupling | Coupling |