Compressed air and liquid blow gun, adjustable Air connection, Type: FLOW

Article no.: 080265 FLOW
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
24 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Flow rate 200 l/min - 1,200 l/min
Liquid flow rate 7 l/min - 46 l/min
Air flow rate 200 l/min - 1,200 l/min
Type of product Pistol

Identification & Classification

Article number 080265 FLOW
EAN / GTIN 7391390475367
Manufacturer number 112100452
Manufacturer CEJN-Product GmbH, Junkersring 16, 53844 TROISDORF-KRIEGSDORF, Germany, www.cejn.de

Description

Version:

Compressed air guns with steplessly adjustable air flow, low weight, flexible suspension options, and easy handling.
Compressed air and liquid blow gun with jet nozzle, adjustable jet (point to flat), controllable flow (air: 200 - 1200 ltr/min, liquid: 7 − 46 ltr/min). Complies with ISO standard B.
Supplied with steel coupling adapter No. 080300.

Note:

The CEJN series 310 is suitable for the markets of Benelux, France, North America and Norway.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart