{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum operating pressure | 35 bar | |
Hose internal thread connection ⌀ | 9 mm | |
Flow rate | 1,000 l/min | |
Type of product | Coupling |
Article number | 080172 9 | |
EAN / GTIN | 4062406523961 | |
Manufacturer number | 080172 9 |