Nozzle for ALU compressed air blow gun, Type: 150

Article no.: 080132 150
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
1,093 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Nickel-plated brass
Length 150 mm
Number of pieces 1
Type of product Pistol

Identification numbers & Classifications

Article number 080132 150
EAN / GTIN 4047322129220
Manufacturer number 120514

Description

Version:

Extension nozzle 150 mm.

Suitable for:

Compressed air gun No. 080118 and 080119 size ALU.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart