{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | PU coiled hose | |
Hose external ⌀ | 12 mm | |
Hose internal ⌀ | 8 mm | |
usable hose length | 3 m | |
Type of product | Hose |
Article number |
080106 3
Copy |
|
EAN / GTIN |
4047322540278
Copy |
|
Manufacturer number |
140227
Copy |
|
Manufacturer | Riegler & Co. KG, Schützenstraße 27, 72574 BAD URACH, Germany, www.riegler.de |