{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | PU coiled hose | |
Hose external ⌀ | 8 mm | |
Hose internal ⌀ | 5 mm | |
usable hose length | 7.5 m | |
Type of product | Hose |
Article number | 080101 7,5 | |
EAN / GTIN | 4047322540223 | |
Manufacturer number | 140223 |
This article |
Recommendations |
|
---|---|---|
PU coiled hose 1/4 inch with rotating screw attachment and anti-kink protection, usable hose length: 7,5m
on request
In stock
101 pieces in stock
|
on request
In stock
1,908 pieces in stock
|
|
usable hose length | 7.5 m | 7.5 m |
Hose external ⌀ | 8 mm | 8 mm |
Hose internal ⌀ | 5 mm | 6 mm |
Type of product | Hose | Hose |