Safety hose reel, plastic casing Compressed air, ⌀ 8 ×12 mm, usable hose length: 10Sm

Article no.: 080071 10S
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
61 pieces in stock

Select article variation and quantity

usable hose length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 406 mm
Body depth 190 mm
Body height 313 mm
Material of the housing Plastic
Colour of housing blue
Connection outlet 1/4 in
Connection inlet 1/4 in
maximum operating pressure 16 bar
usable hose length 10 m
Hose external ⌀ 12 mm
Hose internal ⌀ 8 mm
Material of hose Polyurethane
Colour of hose neon green
SCS automatic roll-up drum yes
suitable for Compressed air
Type of product Hose reel

Identification numbers & Classifications

Article number 080071 10S
EAN / GTIN 7391390404046
Manufacturer number 309112028

Description

Version:

Safety hose reel with hose guide and powerful controlled retraction.
Impact resistant enclosed plastic casing for use in dirty and dusty environments. Compact design, easy to mount on the wall or ceiling, with 180° swivel angle. PU hose suitable for high throughputs, with high abrasion resistance and steel compressed air connection fittings.
Hose reel with PU hose in neon green signal colour.

Note:

For coupling, see No. 080286.

Downloads & documents

Compare with similar products

This article


Recommendations


Safety hose reel, plastic casing Compressed air, ⌀ 8 ×12 mm, usable hose length: 10Sm

Safety hose reel, plastic casing Compressed air, ⌀ 8 ×12 mm, usable hose length: 10Sm

on request
In stock
61 pieces in stock
£304.37
plus VAT at the current rate Prices plus delivery costs
on request
In stock
54 pieces in stock
£275.59
plus VAT at the current rate Prices plus delivery costs
SCS automatic roll-up drum yes yes
Colour of housing blue blue
Body height 313 mm 406 mm
Material of hose Polyurethane Polyurethane
maximum operating pressure 16 bar 16 bar
Body depth 190 mm 190 mm
Type of product Hose reel Hose reel

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart