Set of external micrometers 0-100mm

Article no.: 0800513
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 100 mm
Type of product External tube micrometer

Identification numbers & Classifications

Article number 0800513
EAN / GTIN 4029713223557
Manufacturer number 0800513
L-Number L40510 2430

Description

Description:

Set of external micrometers 0-100mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 100
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 6.5 mm

Standard:

DIN 863-1

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart