Needle-Nose Combination Pliers with multi-component grips, with integrated tether attachment point for a tool tether black atramentized 145 mm

Article no.: 08 22 145 T
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 08 22 145 T
EAN / GTIN 4003773080640
Manufacturer number 08 22 145 T
L-Number L70010 1795

Description

Description:

  • Small High Leverage Combination Pliers with pointed jaw.
  • For all common installation and repair work.
  • handy use when working in confined areas thanks to slim head design and pointed jaws (anti-twist)
  • gripping surfaces with special convex contour on one side for secure gripping of flat parts
  • milled groove in the gripping area permits small parts such as nails, pins and bolts to be held and pulled
  • the reliable and diverse combination pliers when out and about
  • easy cutting thanks to the high leverage joint
  • with cutting edges for soft, medium-hard and hard wire
  • cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC
  • long service life and stable tips
  • pliers with tether attachment point for mounting a fall protection system

Feature:

  • Cutting capacities medium hard wire (diameter): Ø 3.0mm
  • Cutting capacities hard wire (diameter): Ø 2.0mm
  • Cutting capacity copper cable, multiple-stranded: Ø 8.0mm
  • Cutting capacity copper cable, multiple-stranded: 16.0mm²
  • Drop Protection System: yes
  • black atramentized
  • with multi-component grips, with integrated tether attachment point for a tool tether
  • Tethered Tools
  • polished
  • cutting edges with bevel

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart