Pneumatic chisel hammer, Type: P2551

Article no.: 079730 P2551
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation P2551
Tool arbor size 12.7 mm
Tool arbor shape Square
maximum air consumption 480 l/min
Impact frequency 40 Hz
Connection thread BSP
Compressed air connection 1/4 in
recommended hose size (internal ⌀) 10 mm
Weight 2.95 kg
Operating noise 85 dB(A)
maximum vibration to EN 6.7 m/s2
Length 435 mm
Type of product Chisel mallet

Identification numbers & Classifications

Article number 079730 P2551
EAN / GTIN 7322590037031
Manufacturer number 8425010351

Description

Version:

Handy chisel hammer for chiselling and separating.
With good vibration-damping characteristics.

Supplied with:

Including the necessary coupling adaptors.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart