Pneumatic random orbital sander, Type: G2438-65N

Article no.: 079655 G2438-65N
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
14 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation G2438-6.5N
maximum speed 12,000 min-1
maximum air consumption 540 l/min
Backing pad ⌀ 150 mm
Stroke 5 mm
Weight 0.9 kg
Operating noise 85 dB(A)
maximum vibration to EN 10.5 m/s2
Type of product Orbital sander

Identification numbers & Classifications

Article number 079655 G2438-65N
EAN / GTIN 7322590012717
Manufacturer number 8423031305

Description

Version:

Powerful random orbital sanders with polyurethane hook and loop fastening backing pads. Easy to use due to light-weight composite housing and ergonomic hand application area. Robust, smooth-running, and low-vibration pneumatic drive with steel cylinder, low noise level.
For roughing and intermediate sanding with a 5 mm orbital stroke without dust extraction.

Supplied with:

Including the necessary coupling adaptors.

Note:

See No. 567775 or 567901 for hook and loop grinding discs.
DynaMaze hook and loop backing pad for No. 079655 and 079656 size X61V and size 58436 can be found under No. 567872 size 150.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart