{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Pneumatic | |
Torque range | 95 Nm - 750 Nm | |
Maximum screw ⌀ (8.8 - 12.9) | M24 | |
maximum speed | 7,000 min-1 | |
Tool arbor drive profile | Square | |
Tool arbor size | 1/2 in | |
maximum air consumption | 180 l/min | |
Connection thread | NPT | |
Compressed air connection | 1/4 in | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 2 kg | |
Operating noise | 94.3 dB(A) | |
maximum vibration to EN | 12 m/s2 | |
Length | 175 mm | |
Reversible | yes | |
Type of product | Screwdriver |
Article number |
079202 7748
Copy |
|
EAN / GTIN |
015451780722
Copy |
|
Manufacturer number |
8941077481
Copy |
|
Manufacturer | Desoutter GmbH, Edmund-Seng-Straße 3-5, 63477 MAINTAL, Germany, www.desouttertools.com |