Pneumatic impact wrench, Type: 9013M

Article no.: 079192 9013M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 1,085 Nm
Power supply Pneumatic
Maximum screw ⌀ (8.8 - 12.9) M32
maximum speed 7,300 min-1
Tool arbor drive profile Square
Tool arbor size 3/4 in
maximum air consumption 153 l/min
Connection thread NPT
Compressed air connection 3/8 in
recommended hose size (internal ⌀) 10 mm
Weight 2.1 kg
Operating noise 104 dB(A)
maximum vibration to EN 7.47 m/s2
Length 188 mm
Type of product Screwdriver

Identification numbers & Classifications

Article number 079192 9013M
EAN / GTIN 4000896212347
Manufacturer number 9013M

Description

Version:

Impact wrench with high-performance double hammer impact mechanism. 1890 Nm maximum release torque.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart