Pneumatic shut-off screwdriver, Type: S2416L

Article no.: 079165 S2416L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Pneumatic
Manufacturer's designation S2416L
Torque range 0.5 Nm - 1.6 Nm
maximum screw ⌀ (8.8 - 12.9) M3
maximum speed 1,500 min-1
Tool arbor size 1/4 in
Format Rod
maximum air consumption 360 l/min
Connection thread BSP
Compressed air connection 1/4 in
recommended hose size (internal ⌀) 10 mm
Weight 0.9 kg
Operating noise 73 dB(A)
maximum vibration to EN < 2.5 m/s2
Type of product Screwdriver

Identification numbers & Classifications

Article number 079165 S2416L
EAN / GTIN 7322590017040
Manufacturer number S2416-L

Description

Version:

All technical data relate to a dynamic pressure of 6.3 bar and the specified hose internal ⌀.
  • Precise, non-wearing cut-out clutch.
  • High torque accuracy.

Particularly suitable for series production screwdriving with quick-release bit holder for E 6.3 bits (see No. 674200 ff).
Oil-free - no additional pneumatic oiler required.

Spare part:

Selected service kits: Sets of replacement parts for most Atlas Copco pneumatic tools can be supplied on request for preventive maintenance and servicing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart