{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Mains-powered | |
Power consumption | 2,000 W | |
AC supply voltage | 230 V | |
Mains frequency | 50 Hz | |
Container volume | 37 l | |
Connection width | 50 mm | |
Length | 560 mm | |
Width | 570 mm | |
Height | 1,015 mm | |
Operating noise | 74 dB(A) | |
Filter cleaning | manual filter shaker | |
Dust class − vacuum cleaner | M | |
Weight | 38 kg | |
Filter system | Star-shaped filter | |
Type of filter | polyester filter | |
Type of product | Wet and dry vacuum cleaners | |
On/Off switch | yes | |
IP Index of Protection | IP 44 |
Article number |
078558 VHS120CB
Copy |
|
EAN / GTIN |
5711145403940
Copy |
|
Manufacturer number |
4012300068
Copy |
|
Manufacturer/responsible person | Nilfisk GmbH, Guido-Oberdorfer-Straße 2-10, 89287 BELLENBERG, Germany, www.nilfisk-alto.de |