{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | IVR-L 40/12-1 | |
Power supply | Mains operated | |
Power consumption | 1,200 W | |
Container volume | 40 l | |
Connection width | DN50 mm | |
Length | 711 mm | |
Width | 523 mm | |
Height | 960 mm | |
Cable length | 6 m | |
Number of turbines | 1 | |
Air flow volume | 59 l/s | |
Vacuum | 230 mbar | |
Operating noise | 71 dB(A) | |
Dust class − vacuum cleaner | L; L | |
Weight | 36 kg | |
Type of product | Wet and dry vacuum cleaners |
Article number | 078522 IVR-L40 | |
EAN / GTIN | 4054278459684 | |
Manufacturer number | 9.986-054.0 | |
Manufacturer/responsible person | Alfred Kärcher Vertriebs-GmbH, Friedrich-List-Straße 4, 71364 WINNENDEN, Germany, www.kaercher.de |