Electric staple gun J-150

Article no.: 078410 J-150
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation J-150
Power supply Mains-powered
maximum staple insertion depth 14 mm
suitable type of staple A, H, E
Weight 1.2 kg
Version Electric tackers
AC supply voltage 230 V
Mains frequency 50 Hz
Type of product Tacker
Rated current 16 A

Identification numbers & Classifications

Article number 078410 J-150
EAN / GTIN 4009729077702

Description

Version:

User-friendly, ergonomic professional staple guns for precision driving of round-wire and flat staples and nails.
  • Reload system in the base for quick and easy reloading.
  • Distance stop for insertion of parallel rows of staples.
  • Impact force control.
  • Patented safety unlocking.
  • Good access to restricted spaces.
  • Staple supply viewing window.
Powerful electric tacker (230 V/16 A) for professional attachment of different materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart