{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | J-214 | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 18 V | |
maximum staple insertion depth | 14 mm | |
suitable type of staple | D, G, E | |
Weight | 2.7 kg | |
Power supply | Mains operated | |
Type of product | Tacker | |
Version | Battery-powered tacker |
Article number | 078409 J-551 | |
EAN / GTIN | 4009729079331 |