18V cordless heat gun 066611

Article no.: 078322 066611
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation MH5
    Power consumption 2,200 W
    Air temperature 50 °C - 500 °C
    Air flow volume 300 l/min
    Power supply Rechargeable battery-powered
    Battery capacity 8 Ah
    Battery voltage 18 V
    Number of rechargeable batteries contained 1
    Weight 660 g
    Packaging Carrying case
    suitable battery - supplier / battery type / voltage Type CAS 18 V
    Version Set
    Type of product Hot air pistol

    Identification numbers & Classifications

    Article number 078322 066611
    EAN / GTIN 4007841066611
    Manufacturer number 066611

    Description

    Version:

    Compact cordless heat gun mobile heat MH 5 offers four application-specific programs. Air volume can be regulated digitally in six steps (up to 300 l/min).

    Supplied with:

    Cordless heat gun including 1 pc. 18 V / 8.0 Ah battery, charger and case.

    Note:

    See No. 078327 – No. 078328 for suitable batteries and chargers.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart