{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | transport suitcase | |
Manufacturer's designation | HG 2120EKF | |
Power consumption | 2,200 W | |
Power supply | Mains operated | |
Air temperature | 80 °C - 630 °C | |
Air flow volume stage 1 | 150 l/min | |
Air flow volume stage 2 | 300 l/min | |
Air flow volume stage 3 | 500 l/min | |
Weight | 850 g | |
Version | Set | |
Type of product | Hot air pistol |
Article number | 078321 006464 | |
EAN / GTIN | 4007841006464 | |
Manufacturer number | 006464 |