{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | MKAS 355 | |
Power supply | Mains-powered | |
Power consumption | 1,800 W | |
maximum speed | 1,300 min-1 | |
Saw blade ⌀ | 355 mm | |
maximum cutting depth 90° | 120 mm | |
maximum cutting depth 45° | 90 mm | |
Weight | 24.4 kg | |
AC supply voltage | 230 V | |
Mains frequency | 50 Hz | |
Soft start | yes | |
Type of product | Saw | |
Nominal voltage | 230 V |
Article number |
078244 72365460
Copy |
|
EAN / GTIN |
4014586894447
Copy |
|
Manufacturer number |
72365460000
Copy |
|
Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |