Oscillating saw and mitre saw, ⌀ 216 mm, Type: KGSV216M

Article no.: 078192 KGSV216M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product name attribute ⌀ 216 mm
Manufacturer's designation KGSV 216 M
Power supply Mains operated
Power consumption 1,350 W
maximum speed 5,500 min-1
Saw blade ⌀ 216 mm
Saw blade bore ⌀ 30 mm
maximum cutting depth 90° 65 mm
maximum cutting depth 45° 36 mm
Cutting width 305 / 205 mm
maximum inclination angle left 47 degrees
maximum inclination angle right 2 degrees
maximum mitre angle left 47 degrees
maximum mitre angle right 47 degrees
Weight 13.5 kg
Length 760 mm
Width 475 mm
Height 340 mm
Cable length 2 m
Type of product Saw

Identification numbers & Classifications

Article number 078192 KGSV216M
EAN / GTIN 4007430256607
Manufacturer number 619261000

Description

Version:

Oscillating saw and mitre saw with pull function and speed control.
  • Speed control for extended range of applications, e.g. for sawing aluminium profiles and plastics.
  • Integral cutting line laser and LED workplace illumination for precise cutting.
  • Extendable table extensions, can also be removed to support extremely long workpieces.
  • Effective chip extraction via integrated chip collection funnel.
  • With “multi cut” saw blade (flat/trapezoidal tooth) for high-quality cuts and a long service life, e.g. in laminate and aluminium profiles.
  • High cutting capacity thanks to pull function for wide workpieces.
  • Compact lightweight unit, also suitable for one-handed transportation.
  • Sturdy die-cast aluminium design withstands the toughest demands.
  • Easy to transport thanks to ergonomic carrying handles and saw head protection.
  • Vario-Constamatic (VC) full-wave electronics for working with material-appropriate speeds that remain virtually constant under load.
  • Quickly and precisely set common angles via locking points.
  • Extendable table extensions, can also be removed to support extremely long workpieces.
  • Bright LED work light for illuminating the interface (mains powered, no batteries required).
  • High, laterally adjustable stops for safe sawing.
  • Quick-release clamp for securely fixing the workpiece from above or from the front.
  • Depth stop to easily generate grooves.
  • Saw head can be tilted to the left, with additional angle range for undercuts.
  • All scales and controls can be viewed and operated intuitively from the working position.
  • Saw blades are easy to change thanks to spindle lock; swing protection hood does not need to be disassembled.

Supplied with:

Carbide saw blade (60 teeth), 2 integrated table extensions, cut-to-length stop, material clamp, tool for changing saw blades, cable reel and chip capture bag.

Note:

See 584004 – 593930 for suitable circular saw blades.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart