Cordless hand-held circular saw with LiHD rechargeable battery KS18LTX66

Article no.: 078186 KS18LTX66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation KS 18 LTX 66 BL
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 2
Battery capacity 8 Ah
Battery voltage 18 V
maximum speed 4,800 min-1
Saw blade ⌀ 165 mm
Saw blade bore ⌀ 20 mm
maximum cutting depth 90° 66 mm
maximum cutting depth 45° 43 mm
Weight including rechargeable battery 4.5 kg
Weight without battery 3.5 kg
Type of product Saw

Identification numbers & Classifications

Article number 078186 KS18LTX66
EAN / GTIN 4061792192157
Manufacturer number 611866810

Description

Version:

Powerful, lightweight cordless portable circular saw for universal use on construction sites. Compatible with guide rails.
  • Integrated LED work light to optimally illuminate the interface.
  • Aluminium base plate can be used directly on guide rails from Metabo as well as Mafell, Bosch, Festool, Makita, HiKOKI, Hilti and other manufacturers.
  • Fast, precise cross cuts as it is simple to connect to a Metabo KFS cross cutting rail (accessory).
  • LiHD high-performance battery packs and the Metabo brushless motor guarantee maximum traction power and long-lasting sawing.
  • Connected vacuum cleaner can be switched on/off automatically using CordlessControl (available as an accessory).
  • Sawdust discharge nozzle can be individually rotated and locked for each working position.
  • 0° position can be readjusted for maximum cutting accuracy.
  • Clearly visible cutting indicator for sawing to marked lines.
  • Robust and durable thanks to die-cast aluminium saw housing.
  • Handle with non-slip softgrip surface to safely guide the tool.
  • Dust can be extracted by connecting an all-purpose vacuum cleaner.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Includes 2 pcs. LiHD rechargeable batteries, quick charger, metaBOX, carbide circular saw blade (18 teeth), parallel stop and hexagon key.

Note:

See No. 073870073890 for suitable batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart