Cordless hand-held circular saw GKS1226

Article no.: 078183 GKS1226
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 12 V
Manufacturer's designation GKS12V-26
Power supply Rechargeable battery-powered
Type of rechargeable battery Lithium-ion
Number of rechargeable batteries contained 2
Battery capacity 3 Ah
Battery voltage 12 V
Version Hand-held circular saw
maximum speed 1,400 min-1
Saw blade ⌀ 85 mm
Saw blade bore ⌀ 15 mm
maximum cutting depth 26.5 mm
maximum vibration to EN < 2.5 m/s2
Weight 1.4 kg
Type of product Saw

Identification numbers & Classifications

Article number 078183 GKS1226
EAN / GTIN 3165140895217
Manufacturer number 06016A1005

Description

Version:

Handy 12 V / 3.0 Ah cordless portable circular saw.
  • The most compact design in its class, for perfect handling.
  • Outstanding view of the line of cut, thanks to the bright LED.
  • Excellent ergonomics: small handle circumference and light weight (only 1.4 kg) for the best comfort when working.
  • Sturdy aluminium base plate for precise cutting.
  • Dust extraction adapter compatible with the Bosch extraction system.

Supplied with:

Supplied with charger, saw blade for wood, parallel stop / guide rail adapter, extraction adapter, hexagon L-wrench and L-BOXX 238.

Note:

Circular saw blades can be found under 583920.
See from No. 073851 and No. 073866 for suitable spare batteries and chargers.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart