{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Hand-piece | |
Tape width | 4 mm; 6 mm; 8 mm | |
Band length | 300 mm | |
Grit | 120; 240; 400 |
Article number | 078143 KBS101 | |
EAN / GTIN | 4560264425613 | |
Manufacturer number | 11900028 |