Bench centre, base 500x110mm, T-groove width 10mm, 50x350mm

Article no.: 0780102
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0780102
EAN / GTIN 4029713223472
Manufacturer number 0780102
L-Number L40510 636

Description

Version:

  • Finely ground surface, flatness tolerance according to DIN 876-2
  • With two adjustable tailstocks
  • Left tailstock with fixed centre
  • Right tailstock with retractable spring mounted centre, free lift appr. 10 mm
  • Tailstocks can be clamped via an eccentric clamp
  • Tailstock height 75 mm with integrated V-groove support
  • Quick-clamping device by clamping lever
  • With T-groove and support column
  • With mounting hole for dial gauges Ø 8 mm

Description:

Bench centre, base 500x110mm, T-groove width 10mm, 50x350mm

Standard:

DIN 876-2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart