Bench centre, base 350x110mm, T-groove width 10mm, 50x200mm

Article no.: 0780101
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0780101
    EAN / GTIN 4029713223465
    Manufacturer number 0780101
    L-Number L40510 761

    Description

    Version:

    • Finely ground surface, flatness tolerance according to DIN 876-2
    • With two adjustable tailstocks
    • Left tailstock with fixed centre
    • Right tailstock with retractable spring mounted centre, free lift appr. 10 mm
    • Tailstocks can be clamped via an eccentric clamp
    • Tailstock height 75 mm with integrated V-groove support
    • Quick-clamping device by clamping lever
    • With T-groove and support column
    • With mounting hole for dial gauges Ø 8 mm

    Description:

    Bench centre, base 350x110mm, T-groove width 10mm, 50x200mm

    Standard:

    DIN 876-2

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart