MultiMaster MM 500 Plus Top, Type: 72296770

Article no.: 077814 72296770
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
21 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
Manufacturer's designation MM 500 PLUS TOP
Power supply Mains-powered
Toolholder Starlock, Starlock Plus
Speed of oscillation 10,000 min-1 - 19,500 min-1
Amplitude (oscillation movement) 2 × 1.7 degrees
Power consumption 350 W
Weight 1.4 kg
Cable length 5 m
Type of product Oscillator

Identification numbers & Classifications

Article number 077814 72296770
EAN / GTIN 4014586897813

Description

Version:

Powerful MultiTool for rapid work progress (for interior work and renovation) with more than 30 accessories for sawing wood and metal, cutting tiles, and more.
Market-leading oscillating tools in three different performance classes (SuperCut, MultiMaster, MultiTalent) in a new version with Starlock tool arbor (improved torque transmission of up to 35 % greater rate of progression of the work).
  • Virtually unlimited application possibilities (sawing, grinding, scraping, cutting, rasping) due to the oscillating mode of movement (low generation of dust).
  • Stepless electronic speed control for optimum working.
  • Very high quality and stability thanks to the metal gearbox and use of ball bearings and needle bearings throughout.
  • Optimum handling due to ergonomic design with soft-grip inlays and low weight.

Supplied with:

30-piece accessories set, dust extractor and L-BOXX.
30-piece accessories set consisting of: 1 pc. E-Cut long-life saw blade (10 mm), 2 pcs. E-Cut long-life saw blades (35 mm), 2 pcs. E-Cut long-life saw blades (65 mm), 1 pc. E-Cut Carbide Pro saw blade (32 mm), 1 pc. carbide saw blade (⌀ 75), 1 pc. carbide rasp (three-square), 1 pc. scraper, 1 pc. perforated abrasive plate, 5 pcs. each of perforated sanding discs (grit 60, 80, 120, 180).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart