Bench grinder 230 V DS150P

Article no.: 077530 DS150P
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation DS 150 Plus
    Power supply Mains-powered
    Rated power 230 V
    Power consumption 400 W
    maximum speed 2,980 min-1
    Abrasive disc ⌀ D 150 mm
    Abrasive disc width T 20 mm
    Abrasive disc hole ⌀ H 20 mm
    Weight 10.2 kg
    Cable length 1.8 m
    Type of product Double grinding machine

    Identification numbers & Classifications

    Article number 077530 DS150P
    EAN / GTIN 4061792225992
    Manufacturer number 604160000

    Description

    Version:

    Bench grinder for grinding, sharpening, deburring and, if using a steel wire brush, also removing rust on steel and metals. The integrated LED light optimally illuminates the working area. Durable discs and very smooth running thanks to the high-quality mounting flanges.
    • Workpiece supports can be adjusted without tools.
    • Powerful machine for demanding sharpening, grinding and deburring work.
    • Suitable for the use of round steel wire brushes for removing rust.
    • Integrated LED light to optimally illuminate the work area.
    • Quiet, low-vibration, maintenance-free induction motor.
    • Maximum smooth running and long tool life of the discs thanks to high-quality mounting flanges.
    • The highest level of safety at work thanks to extra-large, sturdy spark protection glass.

    Supplied with:

    Includes standard aluminium oxide grinding wheels 36 P and 60 N, spark protection glass, workpiece rest and hexagon key.

    Note:

    Suitable grinding wheels can be found under No. 596100 and No. 568733.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart