{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Manufacturer's designation | M18 FDGRB | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 5 Ah | |
Battery voltage | 18 V | |
Speed range | 27,000 min-1 | |
maximum disc ⌀ | 50 mm | |
maximum collet ⌀ | 6 mm - 8 mm | |
Weight including rechargeable battery | 2 kg | |
Weight | 2 kg | |
Power supply | Mains operated | |
Type of product | Straight die grinder |
Article number |
077280 M18FDGRB
Copy |
|
EAN / GTIN |
4058546412395
Copy |
|
Manufacturer number |
4933480954
Copy |
|
Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |