{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (HD=Heavy Duty) | |
suitable battery - supplier / battery type / voltage | Milwaukee type HB 18 V; Milwaukee type B 18 V | |
Manufacturer's designation | M18FSAGF125XB-OX | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
maximum speed | 8,500 min-1 | |
maximum disc ⌀ | 125 mm | |
Weight | 2.6 kg | |
maximum vibration to EN | 4.86 m/s2 | |
Overload protection | yes | |
Dead man's circuit | no | |
Soft start | yes | |
Restart block | yes | |
Kick-back stop | yes | |
Power supply | Mains operated | |
Type of product | Angle grinder |
Article number | 077139 4933478438 | |
EAN / GTIN | 4058546346294 |