Cordless angle grinder 18 V M18FLAG

Article no.: 077135 M18FLAG
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V; Milwaukee type HB 18 V

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V; Milwaukee type HB 18 V
Manufacturer's designation M18FLAG230XPDB-121C
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 12 Ah
Battery voltage 18 V
maximum speed 6,600 min-1
maximum disc ⌀ 230 mm
maximum cutting depth 65 mm
Weight 5.2 kg
maximum vibration to EN 8.7 m/s2
Restart block yes
Power supply Rechargeable battery-powered
Special features Dead man’s switch; FIXTEC
Type of product Angle grinder

Identification numbers & Classifications

Article number 077135 M18FLAG
EAN / GTIN 4058546220600
Manufacturer number 4933464115

Description

Version:

Cordless two-hand angle grinder Ø 230 mm. Version with a dead man's switch and restart inhibit.
The latest generation of the brushless POWERSTATE™ motor (powered by only a single 18 V / 12 Ah High Output™ battery pack)

Supplied with:

Supplied with 1 pc. 18 V / 12 Ah High Output™ Li-ion battery, charger M12-18 FC, safety guard piece, AVS side handle, Fixtec quick clamping nut, 2 pcs. exchangeable dust-protection grilles, carrying case.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart