Compact angle grinder WS13125SXE

Article no.: 077121 WS13125SXE
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation WS13125SXE
Power supply Mains operated
Power consumption 1,300 W
maximum speed 2,600 min-1 - 11,000 min-1
maximum vibration to EN 7.5 m/s2
maximum disc ⌀ 125 mm
maximum cutting depth 32 mm
Weight 2.4 kg
Dead man's circuit no
Restart block yes
Special features M14, FIXTEC
Type of product Angle grinder

Identification numbers & Classifications

Article number 077121 WS13125SXE
EAN / GTIN 4002395151271
Manufacturer number 4935451309

Description

Version:

AEG − Compact angle grinder ⌀ 125 mm. Powerful and ergonomic angle grinder in compact slim design.
  • Safety spindle lock.
  • Power cable 4 m.
  • Dustproof bearings and switch.
  • Grinding head can be rotated in steps of 90° for left-hand and right-handed use.
  • Restart inhibit.
One-handed angle grinder 1300 W / ⌀ 125 mm, constant-speed electronics with no-load speed limitation and overload protection. FIXTEC clamping nut.

Supplied with:

Handle, safety guard, clamping nut.

Note:

All compact angle grinders with lockable switch have no dead man’s switch.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart