{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | CG10-125 | |
Power supply | Mains-powered | |
Power consumption | 1,000 W | |
maximum speed | 11,000 min-1 | |
maximum vibration to EN | 8.5 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 35 mm | |
Weight | 2.1 kg | |
AC supply voltage | 240 V | |
Mains frequency | 50 Hz | |
Restart block | yes | |
Special features | short body | |
Type of product | Angle grinder |
Article number |
077111 7222796
Copy |
|
EAN / GTIN |
4014586894980
Copy |
|
Manufacturer/responsible person | C. & E. FEIN GmbH, Hans-Fein-Straße 81, 73529 SCHWÄBISCH GMÜND-BARGAU, Germany, www.fein.de |