{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | cardboard | |
Manufacturer's designation | GWS 17-125 SB | |
Power supply | Mains-powered | |
Nominal voltage | 230 V | |
Power consumption | 1,700 W | |
Speed range | 2,800 min-1 - 11,500 min-1 | |
maximum disc ⌀ | 125 mm | |
Weight | 2.3 kg | |
Special features | Intelligent braking system | |
Type of product | Angle grinder |
Article number | 077109 GWS17125SB | |
EAN / GTIN | 4059952576657 | |
Manufacturer number | 06017D0700 |