GWX angle grinder 9-115S

Article no.: 077050 9-115S
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (L-Boxx)
    Manufacturer's designation GWX 9-115 S
    Power supply Mains operated
    Power consumption 900 W
    Speed range 2,800 min-1 - 11,000 min-1
    maximum disc ⌀ 115 mm
    Weight 2.1 kg
    Restart block yes
    Special features Variable speed
    Series X-LOCK system
    Type of product Angle grinder

    Identification numbers & Classifications

    Article number 077050 9-115S
    EAN / GTIN 3165140962537
    Manufacturer number 06017B1000

    Description

    Version:

    • Quick and easy: Easy change of angle grinder accessories without any parts that could be lost or need for additional tools.
    • No additional wrenches required.
    • Comprehensive: Huge range of angle grinders and accessories with complete backwards compatibility.
    • Maximum convenience due to 100% quick tool exchange requiring no tools.
    • Reliable: Directional accessories can no longer be mounted incorrectly thanks to the innovative X-LOCK system. Very high user protection thanks to the acoustic signal when fitting is correct.
    • Clean working without annoying scratches! Less prominent and fewer scuffs with X-LOCK angle grinders.
    115-mm angle grinder, 900 W motor with direct cooling. X-Lock system.

    Supplied with:

    Supplied with additional vibration control handle, safety hood, craftsman’s case.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart