GWX angle grinder 19-125S

Article no.: 077050 19-125S
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: cardboard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging cardboard
Manufacturer's designation GWX 19-125 S
Power supply Mains operated
Power consumption 1,900 W
Speed range 2,800 min-1 - 11,500 min-1
maximum disc ⌀ 125 mm
Weight 2.5 kg
Restart block yes
Special features Variable speed; Kickback Control
Series X-LOCK system
Type of product Angle grinder

Identification numbers & Classifications

Article number 077050 19-125S
EAN / GTIN 3165140962490
Manufacturer number 06017C8002

Description

Version:

  • Quick and easy: Easy change of angle grinder accessories without any parts that could be lost or need for additional tools.
  • No additional wrenches required.
  • Comprehensive: Huge range of angle grinders and accessories with complete backwards compatibility.
  • Maximum convenience due to 100% quick tool exchange requiring no tools.
  • Reliable: Directional accessories can no longer be mounted incorrectly thanks to the innovative X-LOCK system. Very high user protection thanks to the acoustic signal when fitting is correct.
  • Clean working without annoying scratches! Less prominent and fewer scuffs with X-LOCK angle grinders.
125-mm angle grinder with 1,900 W motor. X-Lock system.

Supplied with:

Including additional vibration control handle, safety guard and package.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart