ALZTRONIC bench drill 16 mm

Article no.: 076563 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

maximum drill ⌀ in steel (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ALZTRONIC i16
Power supply Mains operated
Power consumption 700 W
maximum speed 100 min-1 - 2,000 min-1
maximum drill ⌀ in steel 16 mm
Toolholder MT2
maximum machine tap ⌀ in steel M12
Spindle stroke 80 mm
Feed manual
Distance spindle-base plate minimum 437 mm
Distance spindle-base plate maximum 437 mm
Distance spindle-machine table minimum 75 mm
Distance spindle-machine table maximum 357 mm
Throat 190 mm
Column ⌀ 65 mm
Machine table width of usable area 240 mm
Machine table length of usable area 300 mm
Machine baseplate width of usable area 300 mm
Machine baseplate height of usable area 240 mm
Machine table height adjustment Hand crank
T-slot nominal size 12 mm
Number of T-slots 2
T-slot pitch 80 mm
Weight 83 kg
IP Index of Protection IP 54
Type of product Drill

Identification numbers & Classifications

Article number 076563 16
EAN / GTIN 2050002043541
Manufacturer number ALZTRONIC I16

Description

Version:

High-speed, durable and precise bench drill. Multi-touch display with scratch-resistant glass surface for optimum readability. Simple and coherent user guidance via pictograms on display. Digital drill depth display with reference zero orientation.
Fitted as standard:
  • 5-inch TFT LCD display with touch function: Manual input spindle speed target value, actual value speed display, integral drill depth display with touch zero point transmission, virtual drilling depth scale on display, machine status display and warning instructions in the display, service information, choice of user languages: DE/ EN/ FR/ ES/ IT/ NL/ RU.
  • AC motor 230 volts, 50 Hz.
  • Connection plug ready assembled, cable length 3 m.
  • Speed adjustment steplessly by potentiometer.
  • Three separate buttons for clockwise rotation - anticlockwise - stop (spindle stop with braking function).
  • Spindle guard with electrical interlock.
  • Mushroom-head pushbutton (latching) for EMERGENCY STOP.
  • Main switch, lockable.
  • Paint finish: DD textured paint, signal white RAL 9003, PANTONE 7545c, black.
With rigid and height-adjustable and swivelling machine table.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Note:

Further bench drills and optional equipment such as LED machine lamps, technology computers etc. are available on request.
Available with optional thread cutting device.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart